Beli coupling pipa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)
    Mulai

    Rp469.900

    Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)
    Deskripsi:
    Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.
    atribut:
    • Bolt Material: Steel
    • Clamp Material: Stainless Steel
    • Clamp Material Grade: 304
    • Gasket Coverage: Partial Coverage
    • Gasket Material: Nitrile Rubber
    • Maximum Operating Pressure (psi): 150
    • Outlet Connection: No
    • Product Type: Partial Coverage Clamp
  2. Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Mulai

    Rp92.900

    Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Deskripsi:
    Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
  3. POLYFUSION Repair Clamp HDPE
    Mulai

    Rp459.900

    POLYFUSION Repair Clamp HDPE
    Deskripsi:
    Polyfusion HDPE Repair Clamp / Repair CollarMengatasi Kebocoran Pipa HDPE dengan cepat efisien dan tanpa memotong pipa HDPE, Solusi terbaik mengatasi pipa HDPE Bocor
    atribut:
    • Material: PE
  4. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  5. Onda Floating Valve (Stop Kran Otomatis)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp259.900

  6. YUTA Floating Valve
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

  7. ZSI Strut Channel Tube & Pipe Clamps (Klem Pipa)
    Mulai

    Rp469.900

    ZSI Strut Channel Tube & Pipe Clamps (Klem Pipa)
    Deskripsi:
    These strut clamps have a cushioned insert that dampens vibration in pipe or tubing lines. The cushioned insert has a split lining to snap onto the tube and can be rotated into position prior to clamping. The two-piece clamp fits under the lip of the strut channel and closes around the cushioned insert and tube where it is secured with a fastener.
  8. Non Brand Bolt-Close Clamp for Tube & Hose (Klem Selang Baut)
    Mulai

    Rp469.900

    Non Brand Bolt-Close Clamp for Tube & Hose (Klem Selang Baut)
    Deskripsi:
    Smooth-edge bolt-close clamps, also known as fuel injection clamps, ensure uniform sealing pressure. These clamps close with a nut and bolt fastener. They have a solid band with rolled edges to prevent damage to the hose.
    atribut:
    • UNSPSC: 31162906
    • Band Material: Steel
    • For Use On: Hot or Cold Pipe Lines
    • Standards: ANSI/MSS SP-69; cUL Listed; Federal Specification A-A-1192A (Type 4); FM Approved; MSS SP-58 (Type 4); UL Listed; WW-H-171-E (Type 4)
  9. Tajima ACP ACP Indoor 3mm PE Series Double Side
    Mulai

    Rp389.900

    Tajima ACP ACP Indoor 3mm PE Series Double Side
    atribut:
    • Dimensions (mm): 3x1220x2440
  10. SUMNER Pipe Stand & Vise (Penyangga Pipa)
    Mulai

    Rp2.499.900

    SUMNER Pipe Stand & Vise (Penyangga Pipa)
    Deskripsi:
    The V-head of these pipe stands cradles pipe to keep it centered and prevent it from rolling off of the stand. Also known as pipe jack stands, they lift or lower the V-head to set pipe at the desired height. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.
  11. Rothenberger Tube & Pipe Repair Clamps & Kits
    Mulai

    Rp1.199.900

    Rothenberger Tube & Pipe Repair Clamps & Kits
    Deskripsi:
    These repair clamps are lined with a partial gasket to seal pinholes or punctures in a tube or pipe. They are installed by bolting and tightening the clamp ends together which seals the gasket against the tube or pipe surface.
    atribut:
    • UNSPSC: 40142322
    • Clamp Material: Plastic
    • Features: Allows the Pipe to Function Under Normal Temperatures and Pressures Until Repair is Complete; Non-Toxic and Suitable for use with Metal, Multilayer, or Plastic Pipe; Repairs a Burst Pipe; Repairs a Leaking Pipe
    • Gasket Coverage: Partial Coverage
    • Gasket Material: Rubber
    • Maximum Operating Pressure: 87
    • Maximum Operating Temperature (°F): 185
    • Maximum Vacuum Pressure: 87
    • Minimum Operating Temperature (°F): 32
    • Number of Bolts: 0
    • Outlet Connection: No
    • Overall Length (inch): 3
    • Product Type: Partial Coverage Clamp
  12. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  13. KODAMA Crimping Socket Type For Steel Pipe Straight Pipe (Half Size) L
    Mulai

    Rp1.099.900

    KODAMA Crimping Socket Type For Steel Pipe Straight Pipe (Half Size) L
    atribut:
    • Dimension W (mm): 72
    • Dimension L (mm): 40
    • Suitable Scratch Length: Approx. 20mm
    • Dimensions d (mm): 21
    • Applicable Wrench: Allen wrench 6mm
    • Bolt Material: Chrome molybdenum steel (SCM435)
    • Chemical Resistance: Suitable: Gasoline (excluding high octane), ammonia water, A heavy oil, ethanol, ethylene glycol, caustic soda, OK: Hydrochloric acid / sulfuric acid (20% at room temperature), B / C heavy oil, Not suitable: Toluene, acetone / MEK
    • Fluid Used: Water, hot water, oil, steam
    • Material (Metal): (Cover) / Ductile cast iron (FCD450)
    • Material (Packing): Special heat-resistant agent for high nitrile rubber
    • Nominal Diameter: 15A
    • Operating Temperature Limit: -30 to 130
    • Proof Pressure (MPa): 2
    • Shape: socket
    • TRUSCO Number: 353-7196
    • Type: Mechanical coupling
  14. Stabilo Boss Highlighter 70 (Spidol Penanda)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp18.900

    Stabilo Boss Highlighter 70 (Spidol Penanda)
    Deskripsi:
    Stabilo Boss : - Berfungsi untuk menandai bagian yang penting. - Tidak berbau dan ramah lingkungan. - Pigmen - water based ink yang dapat digunakan secara universal untuk kertas biasam fax & fotocopy dengan efek maksimum dan tahan lama. - 9 pilihan warna
  15. SUMNER Pipe Welding Clamp (Klem Las Pipa)
    Mulai

    Rp5.099.900

    SUMNER Pipe Welding Clamp (Klem Las Pipa)
    Deskripsi:
    Standard pipe-welding clamps fit around a pipe and have screws that can be individually adjusted to fit-up another pipe or fitting.
    atribut:
    • UNSPSC: 23171511
    • Features: Alignment Screws; Push Button Design; Rapid Adjustment Action; Rugged Frame; Stainless Steel Contacts
    • Tool Type: Pipe Clamp
  16. Non Brand Strap Clamp for Tubing & Pipe (Penjepit Pipa Tali)
    Mulai

    Rp45.900

    Non Brand Strap Clamp for Tubing & Pipe (Penjepit Pipa Tali)
    Deskripsi:
    Standard strap clamps hold runs of tube or pipe along flat surfaces. They are often used to guide the direction of tube or pipe while providing light-duty support.
    atribut:
    • UNSPSC: 31162906
  17. Kitz SS Flange Type Floating Ball Valve (Full Bore) (20K)
    Mulai

    Rp6.099.900

    Kitz SS Flange Type Floating Ball Valve (Full Bore) (20K)
    atribut:
    • Handle Shape: Lever type
    • Bore Diameter: Full bore
    • Connection Method: Pipe flanges
    • Shape: straight
    • Inspection Pressure (MPa): Valve box/(water pressure) 5.10 , Valve seat/(pneumatic) 0.6
    • Standard: Face-to-face: ASME B16.10 class 300 , Tube connection: JIS B2220 20K (2) , Wall thickness: ASME B16.34 class 300
    • Valve Type: Ball valve
  18. ORIS Klem Pipa OCP Tebal (Klem Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

Daftar Harga coupling pipa Terbaru October 2026
Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)Rp469.900
Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)Rp92.900
POLYFUSION Repair Clamp HDPERp459.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
Onda Floating Valve (Stop Kran Otomatis)Rp259.900
YUTA Floating ValveRp91.900
ZSI Strut Channel Tube & Pipe Clamps (Klem Pipa)Rp469.900
Non Brand Bolt-Close Clamp for Tube & Hose (Klem Selang Baut)Rp469.900
Tajima ACP ACP Indoor 3mm PE Series Double SideRp389.900
SUMNER Pipe Stand & Vise (Penyangga Pipa)Rp2.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)